AAF Flanders
PerfectPleat® 20 x 20 in. Pleated Air Filter
Part #A170112700 | Item #4010396 | Manufacturer Part #170-112-700
$8.46
EACH
Depth:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Used for applications where low temperature and high airflow are present
- Designed to accommodate an oversized bath area where excessive heat loss requires greater demand
- Operates with a 60 minute solid state timer and offers an optional auto drain
- kW rating: 12
- Max. cu. ft range: 450
- Volts/phase/max. amps: 240/1/50
- Wire size 90 deg. C copper AWG: 6
- Line fuse: 70
- Fixed kilowatt
- UL and CUL Listed
Documents
Specifications
Collection: PerfectPleat®
Depth: 2 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 20 in x 20 in x 2 in
Width: 20 in