AAF Flanders
PerfectPleat® 22 x 20 x 1 in. Pleated High Capacity Air Filter
Part #A1731120A22A | Item #4842438 | Manufacturer Part #173-11-20A22A
$13.63
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 22 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 20 in x 22 in x 1 in
Width: 20 in