PerfectPleat® 24 in x 24 in x 1 in HC M8 Air Filter

Part #A1731123E23E  |  Item #7262145  |  Manufacturer Part #173-11-23E23E

$18.69 EACH

Height:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 24 in x 24 in x 1 in

Width: 24 in