PerfectPleat® 24 in. x 25 in. x 4 in. Pleated Air Filter

Part #A1794824A25A  |  Item #4940056  |  Manufacturer Part #179-48-24A25A

$40.46 EACH

Depth:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 4 in

Disposable: No

Height: 25 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 24 in x 25 in x 4 in

Width: 24 in