24 in x 37 in x 1 in HC M8 AirFilter
PerfectPleat® 24 in x 37 in x 1 in HC M8 AirFilter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 37 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 24 in x 37 in x 1 in
- Width:
- 24 in