PerfectPleat® 24 x 12 x 4 in. Pleated Filter

Part #A179480319  |  Item #4901660  |  Manufacturer Part #179-480-319

$13.20 EACH

Width:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 4 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

MERV Rating: 7

Material: Synthetic Fiber

Maximum Temperature: 200

Size: 12 in x 24 in x 4 in

Width: 12 in