PerfectPleat® 25 in x 16 in x 1 in M8 Pleated Air Filter

Part #A1731115E24E  |  Item #7728953  |  Manufacturer Part #173-11-15E24E

$8.42 EACH

Depth:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 16 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 25 in x 16 in x 1 in

Width: 25 in