25 x 15 x 1 in. Pleated High Capacitor Air Filter

AAF Flanders

PerfectPleat® 25 x 15 x 1 in. Pleated High Capacitor Air Filter

Brand image
AAF Flanders

PerfectPleat® 25 x 15 x 1 in. Pleated High Capacitor Air Filter

  • Part #A173406011
  • Item #5097427
  • Manufacturer Part #173-406-011
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 11ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = '<html> <head><title>502 Bad Gateway</title></head> <body> <center><h1>502 Bad Gateway</h1></center> <hr><center>nginx</center> </body> </html> ';

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Height:
25 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
15 in x 25 in x 1 in
Width:
15 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = '<html> <head><title>502 Bad Gateway</title></head> <body> <center><h1>502 Bad Gateway</h1></center> <hr><center>nginx</center> </body> </html> '; Unsuccessful GET. status = 'ERROR', msg = '<html> <head><title>502 Bad Gateway</title></head> <body> <center><h1>502 Bad Gateway</h1></center> <hr><center>nginx</center> </body> </html> ';