AAF Flanders
PerfectPleat® 25 x 25 x 1 in. Pleated Air Filter
Part #A173870011 | Item #4940010 | Manufacturer Part #173-870-011
$8.06
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: No
Height: 25 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 25 in x 25 in x 1 in
Width: 25 in