AAF Flanders
PerfectPleat® 25 x 25 x 2 in. Pleated Air Filter
Part #A172112870 | Item #4459614 | Manufacturer Part #172-112-870
$8.48
EACH
Depth:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 96
How to get it:
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
Collection: PerfectPleat®
Depth: 2 in
Disposable: Yes
Height: 25 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 25 in x 25 in x 2 in
Width: 25 in