PerfectPleat® 29 in x 29 in x 2 in SC M8 Filter

Part #A1721228E28E  |  Item #7516996  |  Manufacturer Part #172-12-28E28E

$31.98 EACH

Depth:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: PerfectPleat®

Depth: 2 in

Disposable: No

Height: 29 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 29 in x 29 in x 2 in

Width: 29 in