10 x 19 x 1 in. Air Filter Fiberglass

AAF Flanders

StrataDensity® 10 x 19 x 1 in. Air Filter Fiberglass

Brand image
AAF Flanders

StrataDensity® 10 x 19 x 1 in. Air Filter Fiberglass

  • Part #A2230109G18E
  • Item #7531422
  • Manufacturer Part #223-01-09G18E
3.1 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
19 in
IAPMO Listed -:
No
Material:
Fiberglass
Size:
10 in x 19 in x 1 in
Width:
10 in