StrataDensity® 12 x 12 x 1/2 in. Air Filter Fiberglass

Part #A2230512A12A  |  Item #7531423

$3.34 EACH

Depth:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StrataDensity®

Depth: 1/2 in

Disposable: Yes

Height: 12 in

IAPMO Listed: No

Material: Fiberglass

Size: 12 in x 12 in x 1/2 in

Width: 12 in