AAF Flanders
StrataDensity® 12 x 20 x 1 in. Fiberglass Air Filter
Part #A229314201 | Item #4939983 | Manufacturer Part #229-314-201
$2.87
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: No
Height: 20 in
IAPMO Listed: No
Material: Fiberglass
Size: 12 in x 20 in x 1 in
Width: 12 in