AAF Flanders
StrataDensity® 14 x 20 x 2 in. Fiberglass MERV 4 Air Filter
Part #A198371052 | Item #3420862 | Manufacturer Part #198-371-052
$3.88
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: StrataDensity®
Depth: 2 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
Material: Fiberglass
Maximum Temperature: 150
Product Type: Panel Filter
Size: 14 in x 20 in x 2 in
Width: 14 in