AAF Flanders
StrataDensity® 14 x 36 x 1 in. Air Filter Fiberglass
Part #A2230114C35G | Item #7531432 | Manufacturer Part #223-01-14C35G
$7.69
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: No
Height: 36 in
IAPMO Listed: No
Material: Fiberglass
Size: 14 in x 36 in x 1 in
Width: 14 in