19 x 22 x 1 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #10055.011922
StrataDensity® 19 x 22 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 22 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 19 in x 22 in x 1 in
- UL Listed:
- UL Class 2
- Width:
- 19 in