AAF Flanders
StrataDensity® 20 x 24 x 1 in. Air Filter Fiberglass MERV 4
Part #A220782051 | Item #1424126 | Manufacturer Part #220-782-051
$2.59
EACH
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- For light to medium dust loading conditions
- Sturdy construction and longer filter life
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: Yes
Height: 24 in
IAPMO Listed: No
MERV Rating: 4
Material: Fiberglass
Maximum Temperature: 150
Product Type: Panel Filter
Width: 20 in