8 x 20 x 1 in. Air Filter Fiberglass MERV 4

This product has been replaced by

8 x 20 x 1 in. Panel Air Filter
AAF International 8 x 20 x 1 in. Panel Air Filter
Manufacturer Part #10055.010820
You last purchased this on
 
AAF International

StrataDensity® 8 x 20 x 1 in. Air Filter Fiberglass MERV 4

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

8 x 20 x 1 in. Panel Air Filter
AAF International 8 x 20 x 1 in. Panel Air Filter
Manufacturer Part #10055.010820
AAF International

StrataDensity® 8 x 20 x 1 in. Air Filter Fiberglass MERV 4

  • Fast #
  • Part #A220036051
  • Item #7919903
  • Manufacturer Part #220-036-051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Higher arrestance and dust-holding capacity than typical fiberglass panel filters
  • Premium-grade manufactured fiberglass media
  • Sturdy and economical
  • For use in all types of HVAC systems to protect coils from dirt
  • Compression-resistant glass fibers
  • Requires Certification

Documents


Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
20 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Fiberglass
Maximum Temperature:
150
Size:
8 in x 20 in x 1 in
UL Listed:
UL Class 2/UL 900
Width:
8 in