AAF Flanders
StrataDensity® 24 x 8 x 1 in. Air Filter
Part #A220038051 | Item #7919915 | Manufacturer Part #220-038-051
$6.23
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: Yes
Height: 24 in
IAPMO Listed: No
MERV Rating: 4
Material: Fiberglass
Maximum Temperature: 150
Size: 8 in x 24 in x 1 in
UL Listed: UL Class 2/UL 900
Width: 8 in