StrataDensity® 30 x 35 x 1 in. Air Filter Fiberglass

Part #A2230130A34E  |  Item #7531420  |  Manufacturer Part #223-01-30A34E

$14.58 EACH

Depth:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 35 in

IAPMO Listed: No

Material: Fiberglass

Size: 30 in x 35 in x 1 in

Width: 30 in