9 x 9 x 1 in. Air Filter Fiberglass

AAF Flanders

StrataDensity® 9 x 9 x 1 in. Air Filter Fiberglass

Brand image
AAF Flanders

StrataDensity® 9 x 9 x 1 in. Air Filter Fiberglass

  • Part #A2230109A09A
  • Item #7531419
  • Manufacturer Part #223-01-09A09A
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
9 in
IAPMO Listed -:
No
Material:
Fiberglass
Maximum Temperature:
150
Size:
9 in x 9 in x 1 in
UL Listed:
UL Class 2/UL 900
Width:
9 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';