16 x 20 x 2 in. Air Filter Synthetic and Polystrand® MERV 4
16 x 20 x 2 in. Air Filter Synthetic and Polystrand® MERV 4
Product Details
Product Details
- One piece moisture resistant chipboard frame prevents broken corners
- Support grilles on both sides for exceptional strength
- Media and grilles continuously glued to the inside permimeter of the frame for rigidity
- Works in both furnace and air conditioning systems
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic
- Material Type:
- Polystrand®
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in