This product requires certification to purchase.

21 x 21 x 1 in. MERV 8 Pleated Air Filter

AAF International

21 x 21 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #A173816011
  • Item #9763753
  • Manufacturer Part #173-816-011
4.7 out of 5 Customer Rating
Brand image
AAF International

21 x 21 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #A173816011
  • Item #9763753
  • Manufacturer Part #173-816-011
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 25% more media than the standard capacity Perfect Pleat and ideal for applications where high performance is desired
  • Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
  • Self-supporting media helps pleats stay in place for full media utilization to increase filter life
  • No metal retainer needed for safer handling, no chance for rust downstream
  • Environmentally friendly; fully incinerable or compactable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Size
21 in x 21 in x 1 in
Width
21 in
Characteristics & Features
Disposable
Yes
Material
Synthetic
MERV Rating
8
Warranty & Product Information
Type
A173816011
UPC
037947146454