This product requires certification to purchase.

12 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 12 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #AME80055021224
  • Item #8326180
  • Manufacturer Part #80055.021224
4.5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 12 x 24 x 2 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #AME80055021224
  • Item #8326180
  • Manufacturer Part #80055.021224
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 100% synthetic, non-woven, Merv 10 media provides high dust holding capacity
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
24 in
Size
12 in x 24 in x 2 in
Width
12 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
Product Type
Air Filter