This product requires certification to purchase.

12 x 30 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 12 x 30 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011230
  • Item #2903202
  • Manufacturer Part #80055.011230
3.5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 12 x 30 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011230
  • Item #2903202
  • Manufacturer Part #80055.011230
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 10
  • Synthetic Fiber Pleated Air Filter
  • Disposable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
30 in
Size
12 in x 30 in x 1 in
Width
12 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949901387