This product requires certification to purchase.

14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011425
  • Item #8326178
  • Manufacturer Part #80055.011425
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011425
  • Item #8326178
  • Manufacturer Part #80055.011425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
14 in
Size
14 in x 25 in x 1 in
Width
25 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UL Listed
UL Class 2/UL 900
UPC
031949190033