This product requires certification to purchase.

1-1/2 in. PVC Toe Touch Drain in Matte Black

AB & A™

1-1/2 in. PVC Toe Touch Drain in Matte Black

  • Fast #
  • Part #I62282
  • Item #10378913
  • Manufacturer Part #62282
5 out of 5 Customer Rating
Brand image
AB & A™

1-1/2 in. PVC Toe Touch Drain in Matte Black

  • Fast #
  • Part #I62282
  • Item #10378913
  • Manufacturer Part #62282
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Classic high-flow bath waste & overflow half kit
  • Matte black finish
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Matte
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
Drain Installation Type
Above or Through Floor
Thread Type
Male
Warranty & Product Information
Type
I62282