• Cart

DESCRIPTION

AB & A™ 1-1/2 in. ABS Rough-In Push and Lift Waste and Overflow Drain Trim

I62492

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
$32.7
EACH
  • QUANTITY