• Cart

DESCRIPTION

  • Turn top bathtub finish kit with 1 3/8" 16 fine thread or 1 1/2"-11 1/2" pipe thread with Brass bushing, converter bar, overflow plate, with 2" Brass screw

AB & A™ 1-3/8 x 1-1/2 in. Lift and Turn Bath Fin Kit Polished Chrome

I64049

Color Finish

Polished Chrome

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Brass
Fits Pipe Size
1-1/2 in
Schedule Class
40

$32.33
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS