4-1/4 in. Stainless Steel Grate and Screw
4-1/4 in. Stainless Steel Grate and Screw
Frequently Purchased Together
Product Details
Product Details
- Replacement grate for shower drains
- Includes all parts necessary for quick and easy installation
- Available in snap-in or screw-down design
- Choose from heavy-cast-brass or stamped-steel grates (offered in both round or square styles) for tile shower drains; stamped-steel round grates are available for receptor-base shower drains
- Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
- Available in multiple finishes
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Grate, Screw
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov