2 in. Push On Plastic Stainless Steel Shower Drain
5000 Series 2 in. Push On Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged construction; connects to drain pipe via 2-inch solvent-weld connection
- Ideal for hot mop applications
- LA-style drain with crown that can be slid on and off to plug and unplug the drain
- Screw-in grate allows for easy drain access
- Chrome-plated grate effectively keeps unwanted materials from entering drain
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- 5000 Series
- Color Finish Category:
- Chromes
- Connection Type:
- Solvent Weld
- Construction:
- Non-Membrane
- Depth:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Body Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 3-1/4 in
- Grate Shape:
- Round
- Height:
- 4 in
- Outlet Type:
- Push On
- Width:
- 6 in