Brass Push-Pull Drain in Satin Pearl
Brass Push-Pull Drain in Satin Pearl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tub finish kit includes Push end Lift stopper, brass strainer, and classic high-flow overflow plate
- Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Classic waste and overflow finish kit with improved design and functionality
- High-flow slotted design allows water to drain at 7 GPM (gallons per minute)
- Brass strainer fits 1-1/2 inch (11-1/2 TPI) pipe thread in waste shoe
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin Pearl
- Depth:
- 4 in
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- Height:
- 3 in
- IAPMO Listed -:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in