Classic 3-5/16 in. Overflow Plate in Biscuit

Part #I69588  |  Item #2051641  |  Manufacturer Part #69588

$39.42 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 15

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic slotted overflow plate with improved design and functionality
  • Push-on design for tool-free installation
  • Secures to overflow elbow for snug fit against tub wall
  • High-flow design allows drain rate of approximately 7 GPM (gallons per minute)
  • Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface

Specifications

Collection: Classic

Color Finish: Biscuit

Color Finish Category: Neutrals

Diameter: 3-5/16 in

Drain Component Type: Overflow Plate

IAPMO Listed: No

Product Type: Overflow Plate