Brass Lift & Turn Drain in Polished Chrome
Classic Brass Lift & Turn Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No tools required to install or test
- High-flow capacity slotted overflow plate provides drainage through the tub overflow
- Brass tubular full kit
- Includes thin gasket for thick-walled tubs
- Secured with slip joint nut
- Poly washers standard in compression nuts
- Adjustable height
- Extra length, 20 gauge
- Turn Top stopper
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- OD Tube
- Drain Body Material:
- Brass
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Product Type:
- Test Kit, Turn Top
- Strainer Body:
- Brass
- Style Name:
- Classic
- Trim Only:
- No
- WaterSense Labeled:
- No