AB & A™
Classic Brass Push-Pull Drain in Chrome
Part #IPS61002 | Item #4322807 | Manufacturer Part #61002
How to get it:
Product Details
- Classic waste and overflow full kit with heavy-duty 20-gauge tubular brass piping
- Includes Push end Lift stopper, strainer, and high-flow overflow plate; Chrome finish
- Durably constructed with brass slip nuts (with poly washers in all compression nuts)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Test kit allows waste and overflow system to be pressure tested for safety
- Strainer and stopper are brass unless noted
- Includes thin gasket for thick-walled tubs and test kit
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Classic
Color Finish: Chrome
Color Finish Category: Chromes
Connection Type: OD Tube
Depth: 5 in
Drain Body Material: Brass
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fits Pipe Size: 1-1/2 in
Flow Rate: 7 gpm
Gauge: 17
Height: 3 in
IAPMO Listed: No
Material: Brass
Trim Only: No
WaterSense Labeled: No
Weight: 4
Width: 17 in