Classic Brass Push-Pull Drain in Chrome

Part #IPS61003  |  Item #4901674  |  Manufacturer Part #61003

$151.44 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow full kit with heavy-duty 17-gauge tubular brass piping
  • Includes Push end Lift stopper, strainer, and high-flow overflow plate; Chrome finish
  • Durably constructed with brass slip nuts (with poly washers in all compression nuts)
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Strainer and stopper are brass unless noted

Specifications

ADA Compliant: No

Application: Commercial

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Connection Type: OD Tube

Depth: 17 in

Drain Body Material: Brass

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1-1/2 in

Flow Rate: 7 gpm

Gauge: 20

Height: 3 in

IAPMO Listed: No

Material: Brass

Trim Only: No

WaterSense Labeled: No

Weight: 4

Width: 5 in