Classic High Flow Capacity Overflow Plate in White

Part #I69595  |  Item #2051639  |  Manufacturer Part #69595

$39.42 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 15

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High-flow capacity slotted overflow plate
  • Provides drainage through the tuber overflow
  • No tools needed to install

Documents

Specifications

Collection: Classic

Color Finish: White

Color Finish Category: Whites

Drain Component Type: Overflow Plate

IAPMO Listed: No

Product Type: High Flow Capacity Overflow Plate