Plastic Lift & Turn Drain in Chrome Plated
Classic Plastic Lift & Turn Drain in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1080-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less pipe and tee
- Strainer fits 1-1/2 inch (11-1/2 TPI) pipe
- Classic rough-in half kit for schedule 40 PVC piping
- Available in a variety of finishes to match your décor
- Test kit allows waste and overflow system to be pressure tested for safety
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Half Kit, Turn Top
- Schedule Class:
- 40
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6 in