Plastic Lift & Turn Drain in Polished Chrome
Classic Plastic Lift & Turn Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes Turn Top stopper high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Classic waste and overflow half kit for schedule 40 PVC piping
- Available in a variety of finishes to match your décor
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2 2015
- Application:
- PVC Schedule 40 Pipe
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Half Kit, Turn Top
- Strainer Body:
- Zinc
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7 in