Classic Plastic Lift & Turn Drain in Polished Chrome

Part #IPS61025  |  Item #2833052  |  Manufacturer Part #61025

$34.59 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Full kit
  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • Turn Top stopper

Documents

Specifications

ADA Compliant: No

Application: ABS Schedule 40 Pipe

Collection: Classic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Plastic

Drain Body Material Type: PVC

Drain Opening: 1-1/2 in

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Overflow Included Yes or No: Yes

Product Type: Test Kit, Turn Top

Strainer Body: Brass

Trim Only: No

WaterSense Labeled: No

cUPC Certified: Yes