Plastic Push-Pull Drain in Chrome

You last purchased this on
 
AB & A™

Classic High-Flow Plastic Push-Pull Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Classic High-Flow Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I61023
  • Item #3080256
  • Manufacturer Part #61023
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes pipe, tee, test kit Push end Lift stopper, strainer, and high-flow overflow plate
  • Push-on design for tool-free installation of the trim
  • Waste and overflow full kit for schedule 40 PVC piping
  • Easy to install
  • Packaged in compact bags
  • 25 ft length
  • Chrome finish (stopper, strainer, and overflow plate)
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
ABS Schedule 40 Pipe, Residential
Collection:
Classic High-Flow
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Flow Rate:
7 gpm
Height:
3 in
IAPMO Listed -:
No
Material:
Plastic
Trim Only:
No
WaterSense Labeled:
No
Weight:
2 lb
Width:
14 in