Classic Solid Overflow Plate in Oil Rubbed Bronze

Part #I69994  |  Item #7188137  |  Manufacturer Part #69994

$39.11 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic solid overflow plate with side openings
  • Push-on design for tool-free installation
  • Secures to overflow elbow for snug fit against tub wall
  • Measures 3-5/16 inches in diameter and sits 1-3/16-inch deep from the tub surface
  • Available in a variety of finishes to match your décor

Documents

Specifications

Collection: Classic

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Drain Component Type: Overflow Plate

Height: 1 in

IAPMO Listed: No

Product Type: Plate

Width: 4 in