Classic Touch Toe Stopper in Polished Brass

Part #I63251  |  Item #4891845  |  Manufacturer Part #63251

$78.41 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Toe Touch Stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2-inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 GPM (gallons per minute)

Specifications

ADA Compliant: No

Collection: Classic

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Height: 3 in

IAPMO Listed: No

Width: 4 in