Bathroom Sink Drain in Polished Chrome
Bathroom Sink Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offset design offers under-sink clearance for those in wheelchairs
- Designed for sinks with an overflow hole
- ADA-compliant lavatory drain ideal for public restrooms
- Brass-grid drain cover effectively strains out unwanted materials
- Heavy-duty 17-gauge brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Heavy Duty
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Offset Grid Drain
- Tailpiece Style:
- Straight
- Vessel Only:
- No
- Weight:
- 1 lb
- Width:
- 9 in