DESCRIPTION

  • Includes screw

AB & A™ 2 in. Plastic Cleanout

I69574

Manufacturer Part #: 69574

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
Drain Base Material
Plastic
Fits Pipe Size
2 in
Plug Diameter
Yes

Print

DOCUMENTS