Plastic Lift & Turn Drain in Chrome Plated
Plastic Lift & Turn Drain in Chrome Plated
Frequently Purchased Together
Product Details
- Zinc strainer
- 2 hole bath waste and overflow w/1-holeconverter bar
- Test kit
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Schedule 40 DWV Pipe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Product Type:
- Half Kit
- Strainer Body:
- Zinc
- Trim Only:
- Yes
- WaterSense Labeled:
- No