Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Toe Touch stopper, strainer, and two-hole overflow plate
- Test kit allows waste and overflow system to be pressure tested for safety
- Waste and overflow half kit for schedule 40 PVC piping
- Two-hole waste and overflow full kit for Schedule 40 PVC piping
- Chrome finish (stopper, strainer, and overflow plate)
- Less pipe and tee
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Schedule 40 DWV Pipe, Schedule 40 PVC Pipe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Overflow Plate, Strainer, Touch Toe Stopper
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 6 in
- cUPC Certified:
- Yes