Plastic Push-Pull Drain in Satin Nickel
Plastic Push-Pull Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin gasket included for thick-walled tubs (e.g. marble)
- Thicker drain shoe and overflow elbow
- Classic high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
- Strainer and stopper are brass unless noted
- Heavier gauge on linkage
- Includes compression nut
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Flow Rate:
- 7 gpm
- IAPMO Listed -:
- No
- Material:
- Plastic
- Trim Only:
- No
- WaterSense Labeled:
- No