2 in. Push On Plastic Stainless Steel Shower Drain

You last purchased this on
 
AB & A™

2 in. Push On Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I63500
  • Item #7578457
  • Manufacturer Part #63500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with 2-inch Schedule 40 DWV (drain, waste, and vent) piping
  • Screw-down or snap-in strainer top keeps unwanted materials out of the drain
  • Receptor base drain designed for residential showers with preformed bases
  • Complies to ASME A112.18.2-2015/CSA B125. 2-15; IAPMO listed
  • Integral test plug rated for three-story DWV pressure testing
  • Tightening bar for easy installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Adjustable:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Solvent Weld
Construction:
Non-Membrane
Depth:
6 in
Drain Base Height:
2-29/100 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Height:
2 in
IAPMO Listed -:
Yes
Outlet Type:
Push On
Width:
4 in